The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1608STD
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
TERMINAL BLOCK, 8P, HEAVY DUTY
Specifications
Specifications
Number of Poles
8
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1612STD
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
TERMINAL BLOCK, 12P, HEAVY DUTY
Specifications
Specifications
Number of Poles
12
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1608DJ
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
TERMINAL BLOCK, HEAVY DUTY
Specifications
Specifications
Number of Poles
8
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1606SC
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
Terminal Block, 6-Pole, Includes
Specifications
Specifications
Number of Poles
6
Connection Type
Screw Clamp
UL Current
75 A
UL Voltage
600 VAC
CSA Current
75 A
CSA Voltage
600 VAC
IEC Current
75 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1606STD
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
TERMINAL BLOCK, 6P, HEAVY DUTY
Specifications
Specifications
Number of Poles
6
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1612DJ
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
TERMINAL BLOCK, HEAVY DUTY
Specifications
Specifications
Number of Poles
12
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1604STD
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
TERMINAL BLOCK, HEAVY DUTY
Specifications
Specifications
Number of Poles
4
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1602STD
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
Heavy Duty Terminal Blocks
Specifications
Specifications
Number of Poles
2
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1602DJ
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
Heavy Duty Terminal Blocks
Specifications
Specifications
Number of Poles
2
Connection Type
Screw Clamp
UL Current
30 A
UL Voltage
600 VAC
CSA Current
30 A
CSA Voltage
600 VAC
IEC Current
30 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1602SC
Marathon Special Products Terminal Blocks, 1600 Series
Product Description
Terminal Block, 2-Pole, 30A/600V Max
Specifications
Specifications
Number of Poles
2
Connection Type
Screw Clamp
UL Current
75 A
UL Voltage
600 VAC
CSA Current
75 A
CSA Voltage
600 VAC
IEC Current
75 A
Spacing Ctr. - Ctr.
16.7 mm
Color
Black
Mounting Type
Surface Mount
Mounting Hole Diameter
0.25 "
Raised Mounting
No
Pluggable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminal Blocks
Manufacturer
Marathon Special Products
Product Series
1600
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved